
Spindle Bearings - Hybrid - Open
Mfr # HC7012ETP4SUL
Zoro # G610678795
product price: $1,161.99
/ea
Free Shipping & Returns
Key Features
Dynamic Load Capacity
17600 (N)
Bore Dia.
2.3622 in
Static Load Capacity
11300 (N)
Outside Dia.
3.7402 in
Seal/Shield Type
No Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
HC7012ETP4SUL
Zoro #
G610678795
UPC #
-
Country of Origin
Germany
Dimensions
Bore Dia.
2.3622 in
Outside Dia.
3.7402 in
Width
0.7087 in
Details
Dynamic Load Capacity
17600 (N)
Static Load Capacity
11300 (N)
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.