Zoro Homepage

Spindle Bearings - Hybrid - Sealed

  • Mfr # HCS71914ETP4SUL

  • Zoro # G110678998


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Cage Material
TB - Hard Fiber Cage
Outside Dia.
3.937in
Width
0.6299in
Lubrication
Standard Lubrication
Bearing Seal Type
2RU - Two Seals / Non Contact Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
HCS71914ETP4SUL
Zoro #
G110678998
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
3.937in
Width
0.6299in

Details

Cage Material
TB - Hard Fiber Cage
Lubrication
Standard Lubrication
Bearing Seal Type
2RU - Two Seals / Non Contact Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.