Zoro Homepage

Tapered Roller Bearing <= 60MM

  • Mfr # 320/32X

  • Zoro # G110677489


product price: $36.15
/ea

Key Features

Bore Dia. (In.)
1.2598 in
Outside Dia. (In.)
2.2835 in
Type
Standard Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
320/32X
Zoro #
G110677489
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
1.2598 in
Outside Dia. (In.)
2.2835 in

Details

Type
Standard Precision

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.