
Tapered Roller Bearings >120mm <= 220mm
Mfr # 31326
Zoro # G210691729
product price: $2,837.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
5.1181 in
Outside Dia. (In.)
11.0236 in
Type
Standard Precision
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
31326
Zoro #
G210691729
UPC #
-
Country of Origin
Germany
Dimensions
Bore Dia. (In.)
5.1181 in
Outside Dia. (In.)
11.0236 in
Details
Type
Standard Precision
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.