
Tapered Roller Bearings <= 60mm
Mfr # 32203A
Zoro # G010692063
product price: $27.15
/eaKey Features
Outside Dia. (In.)
1.5748 in
Bearing Width (In.)
0.6791in
Bore Dia. (In.)
0.6693 in
Type
Standard Precision
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
32203A
Zoro #
G010692063
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Outside Dia. (In.)
1.5748 in
Bearing Width (In.)
0.6791in
Bore Dia. (In.)
0.6693 in
Details
Type
Standard Precision
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.