Four-Point Contact Bearing, QJ318N2MPA
- Mfr # QJ318N2MPA
- Zoro # G1386346
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
3.5433 in
Outside Dia. (In.)
7.4803 in
Width (In.)
1.6929 in
Cage Material
MA - Brass Cage, Centered on Outer Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ318N2MPA
- Zoro #
- G1386346
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Bore Dia. (In.)
- 3.5433 in
- Outside Dia. (In.)
- 7.4803 in
- Width (In.)
- 1.6929 in
Details
- Cage Material
- MA - Brass Cage, Centered on Outer Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.