FlngMntBrg, 2-1/2", SphericalRlr, CastIron

  • Mfr # 19111208
  • Zoro # G1156131
product price: 
$
532.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/2 in
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
33,300 lbf
Static Load Capacity
41,100 lb
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111208
Zoro #
G1156131
UPC #
-
Country of Origin
United States
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
33,300 lbf
Static Load Capacity
41,100 lb
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
4 25/32 in
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Type
Square
Number of Mount Holes
4
Expansion Type
Expansion
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material Finish
Painted
Seal Type
Triple Lip
Housing Material Grade
Class 30
Lubrication Openings
Grease Fitting
Minimum Temperature
0 Degrees F
Rolling Element Rows
2
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Bore Type
Cylindrical
Closure
Double Sealed
Housing Material
Cast Iron
Static Radial Load Capacity
41,100 lbf
Maximum Misalignment Angle
1.5 Degrees
Number of Rows
2
Seal Material
Nitrile
Split Housing
Not Split
Series
M2000
Included Bearing
SLA13-208
Self Lubricating Bearing
No
Maximum Speed
1,800 RPM
Load Direction
Radial
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Dia.
2 1/2 in
Overall Length
6 1/8 in
Dimension E
6 3/4 in
Dimension J
5 3/4 in
Dimension C
2 3/4 in
Dimension L
4 in
Overall Width
3 9/16 in
Dimension B
6 1/8 in
Dimension N
2 7/8 in
Bolt Size
5/8 in
Dimension D
4 25/32 in
Overall Height
2 3/4 in
Dimension F
5/8 in
Dimension H
1 in
Dimension A
3 9/16 in
Mount Hole Center-to-Center Length
4 25/32 in
Flange Thickness
1 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Height
4 25/32 in
Mounting Bolt Size
5/8 in
Bolt Circle Diameter
6.75 in
Bore Diameter
2 1/2 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Pilot Diameter
5.75 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-208, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews