Zoro Homepage

SE025M60SG Replacement/Interchange Hydraulic Filter

  • Mfr # MF0062160

  • Zoro # G405828541


product price: $70.55
/ea

Key Features

Filter Style
Suction Strainer
Flow Direction
Outside-In
OD Top
2.76
OD Bottom
2.76
Height
4.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062160
Zoro #
G405828541
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.09

Details

Filter Style
Suction Strainer
Flow Direction
Outside-In
OD Top
2.76
OD Bottom
2.76
Micron Rating
60
Application
Filtration
Filter Media
Wire Mesh
By-Pass
No

Description

Main Filter MF0908776 replaces OEM SE025M60SG by FAI FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Height: 4.09in
OD Top: 2.76in
OD Bottom: 2.76in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.