Zoro Homepage

Caster Swivel, Thermoplastic Rubber, 8"

  • Mfr # W26-8-TPR

  • Zoro # G3616162


product price: $65.79
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
8in
Wheel Width
2in
Load Rating
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W26-8-TPR
Zoro #
G3616162
UPC #
733351010243
Country of Origin
Multiple

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Stem Dia.
No Stem
Overall Height
9-1/2in

Details

Item
Caster Swivel,Thermoplastic Rubber,8"
Caster Sub-Type
Swivel
Wheel/Tread Material
Thermoplastic Rubber
Load Rating
500 lb.
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Load Rating Range
Heavy-Duty

Description

Caster Swivel,Thermoplastic Rubber,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.