Zoro Homepage

Casters, SwivelPolyurethane, 5"

  • Mfr # N22-5-PO

  • Zoro # G5496106


product price: $58.25
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Semi-Steel/Polyurethane
Wheel Dia.
5in
Wheel Width
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22-5-PO
Zoro #
G5496106
UPC #
733351004419
Country of Origin
Multiple

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Stem Dia.
No Stem
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Semi-Steel/Polyurethane
Load Rating
1000 lb.
Number of Wheels
1
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Load Rating Range
Medium-Heavy Duty

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.