Zoro Homepage
This item is Discontinued.
Fairbanks Core Casters, Swivel, Poly/Aluminum, 5" N22-5-PO-AC

Core Casters, Swivel, Poly/Aluminum, 5" (Discontinued)

  • Mfr # N22-5-PO-AC
  • Zoro # G5495981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22-5-PO-AC
Zoro #
G5495981
UPC #
733351000947
Country of Origin
United States

Dimensions

Wheel Dia.
5"
Wheel Width
2"
Overall Height
6-1/2"
Stem Dia.
No Stem

Details

Caster Brake Included
No
Item
Plate Caster
Caster Sub-Type
Swivel
Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Aluminum/Polyurethane
Load Rating
1000 lb.
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Caster Product Group
Swivel Caster

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.