Zoro Homepage

Industrial Strength Metal Shop Table

  • Mfr # OK-40-48

  • Zoro # G712482023


product price: $2,591.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Number of Drawers
0
Color
Gray
Standards
None
Assembly
Fully Assembled
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-40-48
Zoro #
G712482023
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
40 in
Overall Fixed Height
46 in
Metal Top Thickness
1/2 in
Height Adjustability
Fixed Height
Height Adjustment Increments
0 in
Work Surface Depth
40 in
Non-Metal Top Thickness
0 in
Back Stop Height
0 in
Work Surface Width
48 in

Details

Item
Work Table
Number of Drawers
0
Color
Gray
Standards
None
Assembly
Fully Assembled
Number of Shelves
0
Includes
None
Frame Material
Steel
Top Material Finish
Powder Coated
Caster Mount Type
Bolt Hole
Overall Load Capacity
10,000 lb
Foot Type
Leg Leveling Pad
Top Material
Steel
Portability
Stationary
Unit Type
Starter
Frame Material Finish
Powder Coated
Edge Shape
Square
Top Metal Material Gauge
0.5 in
Resistance Properties
None
Included Components
No Additional Components

Description

Industrial Strength Metal Shop Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.