Zoro Homepage

Industrial Strength Metal Shop Table

  • Mfr # OK-48-48

  • Zoro # G412481999


product price: $2,652.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Number of Shelves
0
Assembly
Fully Assembled
Includes
None
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-48-48
Zoro #
G412481999
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
48 in
Metal Top Thickness
1/2 in
Overall Fixed Height
47 in
Height Adjustability
Fixed Height
Work Surface Depth
48 in
Back Stop Height
0 in
Non-Metal Top Thickness
0 in
Work Surface Width
48 in
Height Adjustment Increments
0 in

Details

Item
Work Table
Frame Material
Steel
Number of Shelves
0
Assembly
Fully Assembled
Includes
None
Color
Gray
Number of Drawers
0
Standards
None
Foot Type
Leg Leveling Pad
Overall Load Capacity
10,000 lb
Top Material
Steel
Top Material Finish
Powder Coated
Caster Mount Type
Bolt Hole
Frame Material Finish
Powder Coated
Top Metal Material Gauge
0.5 in
Edge Shape
Square
Portability
Stationary
Unit Type
Starter
Resistance Properties
None
Included Components
No Additional Components

Description

Industrial Strength Metal Shop Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.