Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Floor Scale 1000 lb. Capacity

  • Mfr # 55652

  • Zoro # G7570543


product price: $886.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Scale Sub-Category
Beam Balance
Scale Item
Floor Scale
Digital/Mechanical
Mechanical
Weighing Units
lb
Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55652
Zoro #
G7570543
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
23 1/2 in
Weighing Surface Width
17 3/4 in
Overall Width
29 3/4 in
Overall Length
29 3/4 in
Overall Height
42 3/4 in
Overall Depth
36 in
Weighing Surface Height
7 in

Details

Scale Sub-Category
Beam Balance
Scale Item
Floor Scale
Digital/Mechanical
Mechanical
Weighing Units
lb
Capacity
1,000 lb
Scale Graduations
0.5 lb
Scale Display
Mechanical
Includes
Wheels
Washdown
No
Item
Beam Balance Floor Scale
Housing Material
Stainless steel
Scale Readability
0.5 lb.
Standards
MC, NTEP
Platform Material
Cast Iron
Weighing Surface Material
Cast Iron
Scale Application
Inventory
Calibration Certificate
No Certificate
Scale Type
Floor
Body Material
Cast Iron
Color
Grey
Scale Use Location
Fill Station, Shipping Dock
Floor Scale Type
Beam Balance, Portable
Weight Capacity
1,000 lb

Description

Beam Balance Floor Scale, Scale Display Mechanical, Floor Scale Type Beam Balance, Portable, Scale Type Floor, Weighing Surface Depth 23 1/2 in, Weighing Surface Width 17 3/4 in, Weight Capacity 1,000 lb, Weighing Units lb, Scale Graduations 0.5 lb, Overall Width 29 3/4 in, Overall Height 42 3/4 in, Weighing Surface Height 7 in, Body Material Cast Iron, Calibration Certificate No Certificate, Color Grey, Includes Wheels, Overall Depth 36 in, Scale Use Location Fill Station, Shipping Dock

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.