Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mold-on Caster, Swivel Polyurethane, 5"

  • Mfr # W26-5-PO

  • Zoro # G5495476


product price: $63.15
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Semi-Steel/Polyurethane
Wheel Dia.
5in
Wheel Width
2in
Load Rating
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W26-5-PO
Zoro #
G5495476
UPC #
733351002576
Country of Origin
Multiple

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Overall Height
6-1/2in
Stem Dia.
No Stem

Details

Item
Mold-on Caster,Swivel Polyurethane,5"
Caster Sub-Type
Swivel
Wheel/Tread Material
Semi-Steel/Polyurethane
Load Rating
1000 lb.
Number of Wheels
1
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Load Rating Range
Heavy-Duty

Description

Mold-on Caster,Swivel Polyurethane,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.