Zoro Homepage
This item is Discontinued.
Fairbanks Panel Truck, 2000 lb. Cap, 38"L, 28"W, Caster Dia.: 6" PM-2838-6PO

Panel Truck, 2000 lb. Cap, 38"L, 28"W, Caster Dia.: 6" (Discontinued)

  • Mfr # PM-2838-6PO
  • Zoro # G4097191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-2838-6PO
Zoro #
G4097191
UPC #
733351012766
Country of Origin
China

Dimensions

Overall Length
38 in
Overall Width
28 in
Overall Height
36 1/4 in
Deck Height
9 3/4 in
Deck Width
28 in
Caster Dia.
6"
Caster Width
2"
Deck Length
38 in

Details

Item
Panel Truck
Load Capacity
2000 lb
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Includes
(3) Removable Handles, (3) Carpet Padded Cross Rails
Caster Material
Polyurethane
Deck Material
Steel
Assembled/Unassembled
Unassembled
Frame Material
Steel
Handle Included
Yes
Color
Green

Description

Panel Truck, Load Capacity 2000 lb, Overall Length 38 in, Overall Width 28 in, Overall Height 36 1/4 in, Deck Material Steel, Deck Height 9 3/4 in, Deck Length 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.