Shop FAIRBANKS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Green, 2,000 lb
- Mfr # E-98-Q-3060-RTE/408
- Zoro # G906888211
product price:Â
$
536.99
/ea
Key Features
Overall Length
60 in
Overall Width
30 in
Color
Green
Load Capacity
2,000 lb
Handle Type
Raised
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-98-Q-3060-RTE/408
- Zoro #
- G906888211
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Load Capacity
- 2,000 lb
- Item
- Platform Truck
- Handle Type
- Raised
- Caster Wheel/Tread Material
- Rubber
- Lip Style
- Flush
- Deck Construction
- Hardwood
- Axle-Mounted Wheel/Tread Material
- Rubber
- Deck Surface
- Smooth
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Deck Finish/Coating
- Varnished
- Deck Gauge
- 1 in
- Deck Material
- Hardwood
- Side Panel Type
- No Side Panels
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Green
Dimensions
- Overall Length
- 60 in
- Overall Width
- 30 in
- Deck LxWxH
- 60 in x 30 in x 11 1/1 in
- Axle-Mounted Wheel Dia.
- 8 in
- Deck Width
- 30 in
- Deck Height
- 11 1/2 in
- Caster Wheel Dia.
- 8 in
- Deck Length
- 60 in
- Overall Height
- 38 1/2 in
- Caster Wheel Diameter
- 8 in
- Handle Height
- 38 1/2 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Platform Truck, Load Capacity 2,000 lb, Overall Length 60 in, Overall Width 30 in, Deck Construction Hardwood, Deck Material Hardwood, Deck Finish/Coating Varnished, Deck Gauge 1 in, Deck Height 11 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Handle Type Raised, Lip Style Flush, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.