Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Mold-On Wheels, 16"x3"

  • Mfr # 5316-RA

  • Zoro # G5494986


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Hub Length
3"
Fits Axle Dia.
1"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
16"
Wheel Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316-RA
Zoro #
G5494986
UPC #
733351041766
Country of Origin
China

Dimensions

Hub Length
3"
Fits Axle Dia.
1"
Wheel Dia.
16"
Wheel Width
3"
Bore Dia.
1"

Details

Item
Rubber Mold-On Wheels
Caster Wheel/Tread Material
Rubber
Load Rating
1400 lb.
Wheel Bearings
Roller Bearing Less Bushing

Description

Rubber Mold-On Wheels,16 In.x3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.