Zoro Homepage

Thermoplastic Rubber Wheels, 6"

  • Mfr # 2526-RC

  • Zoro # G5494785


product price: $41.75
/ea

Key Features

Hub Length
2-3/23"
Fits Axle Dia.
3/4"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
6"
Wheel Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2526-RC
Zoro #
G5494785
UPC #
733351011950
Country of Origin
China

Dimensions

Hub Length
2-3/23"
Fits Axle Dia.
3/4"
Wheel Dia.
6"
Wheel Width
2"
Bore Dia.
3/4"

Details

Item
Thermoplastic Rubber Wheel
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
410 lb.
Non-Marking
Yes
Hub Material
Polyolefin

Description

Thermoplastic Rubber Wheels,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.