Edge Trim, Beltline With Stainless Steel Bead Rigid Polypropylene Pile Lining Rubber Covered
Mfr # 0148-4X2
Zoro # G804392995
product price: $38.15
/eaKey Features
Material
Beltline With Stainless Steel Bead Rigid Polypropylene Pile Lining Rubber Covered
Overall Width
1/4 in
Length
8 ft
Style
Beltline Weatherstrip
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0148-4X2
Zoro #
G804392995
UPC #
841880118702
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Length
8 ft
Overall Length
8 ft
Trim Width
1/4 in
Details
Item
Edge Trim
Material
Beltline With Stainless Steel Bead Rigid Polypropylene Pile Lining Rubber Covered
Style
Beltline Weatherstrip
Color
Black
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Application
Automobiles
Profile Shape
Pile Lined Beaded
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Not Included
Operating Temperature - Maximum
150 Degrees F
Includes Core
Core Not Included
Operating Temperature - Minimum
-20 Degrees F
Product Type
Beltline Weatherstrip
Outer Material
Rubber
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Beltline With Stainless Steel Bead Rigid Polypropylene Pile Lining Rubber Covered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width Not Applicable, Overall Height Not Applicable, Overall Length 8 ft, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.