Zoro Homepage

Edge Trim, EPDM, 8 ft Length, 1/2 in Overall Width, Style: Window Channel

  • Mfr # 0636-8

  • Zoro # G404392951


product price: $26.55
/ea

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
1/2 in
Length
8 ft
Style
Window Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0636-8
Zoro #
G404392951
UPC #
841880119273
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
1/2 in
Length
8 ft
Leg Length
1/2 in
Outside Edge Trim Width
1/2 in
Overall Length
8 ft
Trim Width
1/2 in

Details

Material
EPDM
Item
Edge Trim
Style
Window Channel
Color
Black
Application
Doors
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Double Gripping Finger
Includes Bulb
Bulb Not Included
Includes Core
Core Not Included
Product Type
Window Channel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Outer Material
EPDM

Description

Edge Trim, Application Doors, Bulb Location Not Applicable, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 8 ft, Overall Width 1/2 in, Profile Shape Double Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.