Edge Trim, EPDM, 8 ft Length, 9/16 in Overall Width, Style: Window Channel
Mfr # 0458-8
Zoro # G304393126
product price: $22.85
/eaKey Features
Material
EPDM
Overall Height
9/16 in
Overall Width
9/16 in
Style
Window Channel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0458-8
Zoro #
G304393126
UPC #
841880119099
Country of Origin
United States
Dimensions
Overall Height
9/16 in
Overall Width
9/16 in
Length
8 ft
Leg Length
9/16 in
Overall Length
8 ft
Outside Edge Trim Width
9/16 in
Trim Width
9/16 in
Details
Item
Edge Trim
Material
EPDM
Style
Window Channel
Color
Black
Min. Temp. (F)
-20 Degrees F
Application
Doors
Max. Temp. (F)
150 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Double Gripping Finger
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-20 Degrees F
Outer Material
EPDM
Operating Temperature - Maximum
150 Degrees F
Product Type
Window Channel
Includes Core
Core Not Included
Description
Edge Trim, Application Doors, Bulb Location Not Applicable, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 8 ft, Overall Width 9/16 in, Profile Shape Double Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.