Edge Trim, PVC, 10 ft Length, 3/8 in Overall Width, Style: Edge Trim

  • Mfr # 0315-10

  • Zoro # G504393094


product price:  $10.15
/ea

Key Features

Material
PVC
Overall Height
1/2 in
Overall Width
3/8 in
Length
10 ft
Style
Edge Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0315-10
Zoro #
G504393094
UPC #
-
Country of Origin
India

Dimensions

Overall Height
1/2 in
Overall Width
3/8 in
Length
10 ft
Leg Length
1/2 in
For Material Thickness
0.0625 in
Outside Edge Trim Width
1/2 in
Overall Length
10 ft
Trim Width
3/8 in
For Material Thickness - Maximum
1/16 in

Details

Item
Edge Trim
Material
PVC
Style
Edge Trim
Color
Black
Application
Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
Fits Edge
0.125 in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Double Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Outer Material
PVC
Product Type
Edge Trim
Includes Core
Core Included
Core Material
Metal
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Not Included

Description

Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.0625 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 10 ft, Overall Width 3/8 in, Profile Shape Double Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.