Edge Trim, PVC, 10 ft Length, 3/8 in Overall Width, Style: Edge Trim

  • Mfr # 0339-10

  • Zoro # G804393107


product price:  $12.59
/ea

Key Features

Material
PVC
Overall Height
5/8 in
Overall Width
3/8 in
Style
Edge Trim
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0339-10
Zoro #
G804393107
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5/8 in
Overall Width
3/8 in
Length
10 ft
Leg Length
5/8 in
For Material Thickness
0.210 in
Overall Length
10 ft
Outside Edge Trim Width
5/8 in
For Material Thickness - Maximum
13/64 in
Trim Width
3/8 in

Details

Material
PVC
Item
Edge Trim
Style
Edge Trim
Color
Black
Max. Temp. (F)
150 Degrees F
Fits Edge
0.210 in
Application
Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
Min. Temp. (F)
-20 Degrees F
Profile Shape
Single Gripping Finger
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Core Material
Metal
Outer Material
PVC
Includes Core
Core Included
Product Type
Edge Trim
Includes Bulb
Bulb Not Included

Description

Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.210 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 10 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.