Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Trim, PVC, 50 ft Length, 1 in Overall Width, Style: Edge Trim

  • Mfr # 1838-50

  • Zoro # G204392960


product price: $151.69
/ea
Free Shipping & Returns

Key Features

Material
PVC
Overall Height
7/8 in
Overall Width
1 in
Length
50 ft
Style
Edge Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1838-50
Zoro #
G204392960
UPC #
841880116951
Country of Origin
Canada

Dimensions

Overall Height
7/8 in
Overall Width
1 in
Length
50 ft
Leg Length
7/8 in
Outside Edge Trim Width
7/8 in
Overall Length
50 ft
For Material Thickness
0.750 in
Trim Width
1 in
For Material Thickness - Maximum
3/4 in

Details

Material
PVC
Item
Edge Trim
Style
Edge Trim
Color
Black
Max. Temp. (F)
150 Degrees F
Application
Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
Fits Edge
0.750 in
Min. Temp. (F)
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Single Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Not Included
Core Material
Metal
Product Type
Edge Trim
Outer Material
PVC
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.750 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 7/8 in, Overall Height 7/8 in, Overall Length 50 ft, Overall Width 1 in, Profile Shape Single Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.