Edge Trim, PVC, 50 ft Length, 1/4 in Overall Width, Style: Edge Trim

  • Mfr # 1581-50

  • Zoro # G804393022


product price:  $34.65
/ea

Key Features

Material
PVC
Overall Height
3/8 in
Overall Width
1/4 in
Style
Edge Trim
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1581-50
Zoro #
G804393022
UPC #
841880116913
Country of Origin
India

Dimensions

Overall Height
3/8 in
Overall Width
1/4 in
Length
50 ft
Leg Length
3/8 in
Outside Edge Trim Width
3/8 in
Overall Length
50 ft
For Material Thickness
0.030 in
For Material Thickness - Minimum
1/100 in
For Material Thickness - Maximum
1/32 in
Trim Width
1/4 in

Details

Material
PVC
Item
Edge Trim
Style
Edge Trim
Color
Black
Max. Temp. (F)
150 Degrees F
Fits Edge
0.030 in
Min. Temp. (F)
-20 Degrees F
Application
Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
Maximum Operating Temperature
150 Degrees F
Profile Shape
Single Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Not Included
Core Material
Steel
Outer Material
PVC
Operating Temperature - Maximum
150 Degrees F
Product Type
Edge Trim
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F

Description

Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.030 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 50 ft, Overall Width 1/4 in, Profile Shape Single Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.