Shop FAIRCHILD
See all product information
Create Account
Edge Trim, PVC, 50 ft Length, 3/4 in Overall Width, Style: Edge Trim
- Mfr # 0349-150
- Zoro # G904393045
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Overall Height
5/8 in
Overall Width
3/4 in
Style
Edge Trim
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0349-150
- Zoro #
- G904393045
- UPC #
- 841880116906
- Country of Origin
- India
- Item
- Edge Trim
- Material
- PVC
- Style
- Edge Trim
- Color
- Black
- Fits Edge
- 0.5 in
- Max. Temp. (F)
- 150 Degrees F
- Application
- Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
- Min. Temp. (F)
- -20 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Profile Shape
- Double Gripping Finger
- Maximum Operating Temperature
- 150 Degrees F
- Includes Core
- Core Included
- Outer Material
- PVC
- Core Material
- Metal
- Operating Temperature - Maximum
- 150 Degrees F
- Product Type
- Edge Trim
- Includes Bulb
- Bulb Not Included
- Operating Temperature - Minimum
- -20 Degrees F
- Wire Color
- Black
Dimensions
- Overall Height
- 5/8 in
- Overall Width
- 3/4 in
- Length
- 50 ft
- Leg Length
- 5/8 in
- For Material Thickness
- 0.5 in
- Outside Edge Trim Width
- 5/8 in
- Overall Length
- 50 ft
- For Material Thickness - Maximum
- 1/2 in
- Trim Width
- 3/4 in
- Wire Rope Length
- 50 ft
Description
Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.5 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 50 ft, Overall Width 3/4 in, Profile Shape Double Gripping Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.