Edge Trim, PVC, 50 ft Length, 3/8 in Overall Width, Style: Edge Trim

  • Mfr # 1584-50

  • Zoro # G204393004


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Material
PVC
Overall Height
1/2 in
Overall Width
3/8 in
Length
50 ft
Style
Edge Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584-50
Zoro #
G204393004
UPC #
841880116920
Country of Origin
Canada

Dimensions

Overall Height
1/2 in
Overall Width
3/8 in
Length
50 ft
Leg Length
17/32 in
For Material Thickness
0.125 in
Outside Edge Trim Width
1/2 in
Overall Length
50 ft
For Material Thickness - Minimum
3/100 in
For Material Thickness - Maximum
1/8 in
Trim Width
3/8 in

Details

Item
Edge Trim
Material
PVC
Style
Edge Trim
Color
Black
Max. Temp. (F)
150 Degrees F
Application
Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
Fits Edge
0.125 in
Min. Temp. (F)
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Double Gripping Finger
Includes Core
Core Included
Outer Material
PVC
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Product Type
Edge Trim
Includes Bulb
Bulb Not Included
Operating Temperature - Maximum
150 Degrees F

Description

Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.125 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 50 ft, Overall Width 3/8 in, Profile Shape Double Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.