Edge Trim, PVC, 50 ft Length, 7/8 in Overall Width, Style: Edge Trim
- Mfr # 1837-50
- Zoro # G204392953
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Overall Height
15/16 in
Overall Width
7/8 in
Length
50 ft
Style
Edge Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1837-50
- Zoro #
- G204392953
- UPC #
- 841880116944
- Country of Origin
- Canada
- Material
- PVC
- Item
- Edge Trim
- Style
- Edge Trim
- Color
- Black
- Application
- Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
- Min. Temp. (F)
- -20 Degrees F
- Max. Temp. (F)
- 150 Degrees F
- Fits Edge
- 0.625 in
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 150 Degrees F
- Profile Shape
- Double Gripping Finger
- Operating Temperature - Maximum
- 150 Degrees F
- Includes Bulb
- Bulb Not Included
- Includes Core
- Core Included
- Core Material
- Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Outer Material
- PVC
- Product Type
- Edge Trim
- Wire Color
- Black
Dimensions
- Overall Height
- 15/16 in
- Overall Width
- 7/8 in
- Length
- 50 ft
- Leg Length
- 15/16 in
- Outside Edge Trim Width
- 15/16 in
- For Material Thickness
- 0.625 in
- Overall Length
- 50 ft
- Trim Width
- 27/32 in
- For Material Thickness - Maximum
- 5/8 in
- For Material Thickness - Minimum
- 13/25 in
- Wire Rope Length
- 50 ft
Description
Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.625 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 15/16 in, Overall Height 15/16 in, Overall Length 50 ft, Overall Width 7/8 in, Profile Shape Double Gripping Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.