Locking Gasket, Black, EPDM, 25 ft L
Mfr # 0690-25
Zoro # G504393476
product price: $75.36
/ea
Free Shipping & Returns
Key Features
Fits Edge
0.093 in to 0.140 in
Material
EPDM
Length
25 ft
Min. Clearance Between Glass and Edge
0.3125 in
Style
Double Piece (requires key)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0690-25
Zoro #
G504393476
UPC #
841880119310
Country of Origin
Belize
Dimensions
Length
25 ft
For Glass Thickness - Minimum
3/16 in
Overall Length
25 ft
For Glass Thickness - Maximum
1/4 in
For Edge Thickness - Maximum
1/8 in
For Edge Thickness - Minimum
3/32 in
Overall Height
1.01 in
Details
Fits Edge
0.093 in to 0.140 in
Material
EPDM
Min. Clearance Between Glass and Edge
0.3125 in
Style
Double Piece (requires key)
Item
Locking Gasket
Fits Glass
3/16 in to 1/4 in
Color
Black
Locking Style
Two-Piece Key-Locking
For Materials
Fiberglass, Glass, Metal
Clearance Between Glass and Edge - Minimum
0.31 in
Product Type
Locking Gasket
Includes Key
Key Included
Description
Locking Gasket, Style Double Piece (requires key), Fits Edge 0.093 in to 0.140 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.3125 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.