Locking Gasket, Black, EPDM, 25 ft L
Mfr # 1158-25-L
Zoro # G304393454
product price: $85.31
/ea
Free Shipping & Returns
Key Features
Min. Clearance Between Glass and Edge
0.3125 in
Fits Edge
0.062 in to 0.093 in
Style
Double Piece (Key Included)
Fits Glass
1/8 in to 5/32 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1158-25-L
Zoro #
G304393454
UPC #
841880119365
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
1.05 in
For Edge Thickness - Minimum
1/16 in
For Glass Thickness - Minimum
1/8 in
Overall Length
25 ft
For Glass Thickness - Maximum
5/32 in
For Edge Thickness - Maximum
3/32 in
Details
Min. Clearance Between Glass and Edge
0.3125 in
Fits Edge
0.062 in to 0.093 in
Style
Double Piece (Key Included)
Fits Glass
1/8 in to 5/32 in
Material
EPDM
Item
Locking Gasket
Color
Black
Product Type
Locking Gasket
Locking Style
Two-Piece Key-Locking
Includes Key
Key Included
Clearance Between Glass and Edge - Minimum
0.31 in
Description
Locking Gasket, Style Double Piece (Key Included), Fits Edge 0.062 in to 0.093 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.3125 in, Fits Glass 1/8 in to 5/32 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.