Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Gasket Key, 25 ft L

  • Mfr # 0723-25

  • Zoro # G004393495


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Length
25 ft
Material
EPDM
Color
Black
Overall Length
25 ft
Overall Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0723-25
Zoro #
G004393495
UPC #
841880119334
Country of Origin
Canada

Dimensions

Length
25 ft
Overall Length
25 ft
Overall Height
0.2 in
Overall Gasket Key Length
25 ft
Overall Width
0.4 in

Details

Item
Locking Gasket Key
Material
EPDM
Color
Black
Product Type
Locking Gasket Key

Description

Window Locking Gasket,,,EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.