Zoro Homepage

Seal, EPDM Rubber, Black, 25 ft L

  • Mfr # RS1035-25

  • Zoro # G504393049


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 ft
Color
Black
Product Type
Seal
Insert Size
25 ft
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1035-25
Zoro #
G504393049
UPC #
841880122662
Country of Origin
United States

Dimensions

Overall Length
25 ft
Insert Size
25 ft
Overall Height
1/4 in
Overall Width
2 3/4 in
Length
25 ft

Details

Color
Black
Item
Seal
Product Type
Seal
Mounting Type
Heat Activated Taping System
Material
EPDM
Seal Shape
Triangle
Mounting Style
Self-Adhesive

Description

Seal, Overall Length 25 ft, Overall Width 2 3/4 in, Overall Height 1/4 in, Color Black, Seal Shape Triangle, Insert Size 25 ft, Material EPDM, Core Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.