Zoro Homepage

Seal, EPDM Rubber, White, 50 ft L

  • Mfr # RS1029-50

  • Zoro # G904393144


product price: $33.35
/ea

Key Features

Overall Length
50 ft
Color
White
Product Type
Seal
Insert Size
50 ft
Overall Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1029-50
Zoro #
G904393144
UPC #
841880122600
Country of Origin
United States

Dimensions

Overall Length
50 ft
Insert Size
50 ft
Overall Height
7/32 in
Overall Width
3/8 in
Length
50 ft

Details

Color
White
Item
Seal
Product Type
Seal
Mounting Type
Pressure Sensitive Adhesive
Seal Shape
D-Shaped
Material
EPDM
Mounting Style
Self-Adhesive

Description

Seal, Overall Length 50 ft, Overall Width 3/8 in, Overall Height 7/32 in, Color White, Seal Shape D-Shaped, Insert Size 50 ft, Material EPDM, Core Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.