Trim Seal, EPDM, 10 ft Length, 1 1/16 in Overall Width, Style: Side Bulb

  • Mfr # 1819-10

  • Zoro # G804393060


product price: $25.19
/ea

Key Features

Material
EPDM
Overall Height
15/16 in
Overall Width
1 1/16 in
Length
10 ft
Style
Side Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819-10
Zoro #
G804393060
UPC #
-
Country of Origin
Belize

Dimensions

Overall Height
15/16 in
Overall Width
1 1/16 in
Length
10 ft
Leg Length
3/4 in
Bulb Dia.
0.606 in
Inside Height
5/8 in
Outside Edge Trim Width
15/16 in
Overall Length
10 ft
For Material Thickness
0.098 in
For Material Thickness - Minimum
1/50 in
Trim Width
1 1/16 in
For Material Thickness - Maximum
3/32 in
Bulb Diameter
19/32 in
Inside Length
19/32 in

Details

Material
EPDM
Item
Trim Seal
Style
Side Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Max. Temp. (F)
150 Degrees F
Fits Edge
0.098 in
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Number of Bulbs
1
Outer Material
Rubber
Includes Bulb
Bulb Included
Bulb Material
Sponge
Includes Core
Core Included
Core Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Bulb Location
Side
Product Type
Trim Seal
Operating Temperature - Maximum
150 Degrees F

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Side, Color Black, For Material Thickness 0.098 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 15/16 in, Overall Height 15/16 in, Overall Length 10 ft, Overall Width 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.