Trim Seal, EPDM, 10 ft Length, 1/2 in Overall Width, Style: Top Bulb

  • Mfr # 1611-10

  • Zoro # G704393030


product price: $22.19
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
1/2 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1611-10
Zoro #
G704393030
UPC #
-
Country of Origin
Belize

Dimensions

Overall Height
9/16 in
Overall Width
1/2 in
Length
10 ft
Bulb Dia.
0.525 in
Leg Length
9/16 in
Outside Edge Trim Width
9/16 in
Inside Height
1/2 in
Overall Length
10 ft
For Material Thickness
0.079 in
Trim Width
1/2 in
For Material Thickness - Maximum
5/64 in
Bulb Diameter
17/32 in
For Material Thickness - Minimum
3/50 in
Inside Length
17/32 in

Details

Item
Trim Seal
Material
EPDM
Style
Top Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Fits Edge
0.079 in
Max. Temp. (F)
150 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Specialty Bulb
Core Material
Steel
Outer Material
Rubber
Bulb Material
Sponge
Number of Bulbs
1
Bulb Location
Bottom
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Includes Core
Core Included
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Included

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.079 in, Inside Height 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.