Trim Seal, EPDM, 10 ft Length, 15/16 in Overall Width, Style: Top Bulb

  • Mfr # 1812-10

  • Zoro # G304393003


product price: $26.95
/ea

Key Features

Material
EPDM
Overall Height
5/8 in
Overall Width
15/16 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812-10
Zoro #
G304393003
UPC #
-
Country of Origin
Belize

Dimensions

Overall Height
5/8 in
Overall Width
15/16 in
Length
10 ft
Bulb Dia.
0.941 in
Leg Length
5/8 in
Overall Length
10 ft
Inside Height
15/16 in
For Material Thickness
0.118 in
Outside Edge Trim Width
5/8 in
Bulb Diameter
15/16 in
Inside Length
15/16 in
For Material Thickness - Minimum
1/25 in
Trim Width
15/16 in
For Material Thickness - Maximum
1/8 in

Details

Item
Trim Seal
Material
EPDM
Style
Top Bulb
Color
Black
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Fits Edge
0.118 in
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Number of Bulbs
1
Operating Temperature - Maximum
150 Degrees F
Outer Material
Rubber
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Bulb Material
Sponge
Includes Bulb
Bulb Included
Bulb Location
Bottom
Includes Core
Core Included
Core Material
Steel

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.118 in, Inside Height 15/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 10 ft, Overall Width 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.