Trim Seal, EPDM, 10 ft Length, 5/8 in Overall Width, Style: Top Bulb

  • Mfr # 1359-10

  • Zoro # G804392971


product price:  $22.59
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1359-10
Zoro #
G804392971
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Bulb Dia.
0.65 in
Leg Length
9/16 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.07 in
Inside Height
5/8 in
Overall Length
10 ft
For Material Thickness - Minimum
1/25 in
Trim Width
5/8 in
For Material Thickness - Maximum
1/16 in
Inside Length
21/32 in
Bulb Diameter
21/32 in

Details

Material
EPDM
Item
Trim Seal
Style
Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Fits Edge
0.07 in
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Bulb Location
Bottom
Core Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Included
Outer Material
Rubber
Number of Bulbs
1
Product Type
Trim Seal
Bulb Material
Sponge
Includes Core
Core Included

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.07 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.