Trim Seal, EPDM, 10 ft Length, 5/8 in Overall Width, Style: Top Bulb

  • Mfr # 1359-250

  • Zoro # G404392975


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359-250
Zoro #
G404392975
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Bulb Dia.
0.65 in
Leg Length
9/16 in
Inside Height
5/8 in
For Material Thickness
0.07 in
Outside Edge Trim Width
9/16 in
Overall Length
10 ft
Inside Length
21/32 in
For Material Thickness - Maximum
1/16 in
Bulb Diameter
21/32 in
For Material Thickness - Minimum
1/25 in
Trim Width
5/8 in

Details

Item
Trim Seal
Material
EPDM
Style
Top Bulb
Color
Black
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Fits Edge
0.07 in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Included
Operating Temperature - Minimum
-20 Degrees F
Includes Core
Core Included
Bulb Material
Sponge
Number of Bulbs
1
Core Material
Steel
Bulb Location
Bottom
Outer Material
Rubber
Operating Temperature - Maximum
150 Degrees F
Product Type
Trim Seal

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.07 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.