Trim Seal, EPDM, 10 ft Length, 5/8 in Overall Width, Style: Top Bulb

  • Mfr # 1359-50

  • Zoro # G304392969


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359-50
Zoro #
G304392969
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Bulb Dia.
0.65 in
Leg Length
9/16 in
For Material Thickness
0.07 in
Overall Length
10 ft
Outside Edge Trim Width
9/16 in
Inside Height
5/8 in
Inside Length
21/32 in
For Material Thickness - Maximum
1/16 in
Trim Width
5/8 in
For Material Thickness - Minimum
1/25 in
Bulb Diameter
21/32 in

Details

Material
EPDM
Item
Trim Seal
Style
Top Bulb
Color
Black
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Max. Temp. (F)
150 Degrees F
Fits Edge
0.07 in
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Includes Core
Core Included
Core Material
Steel
Bulb Location
Bottom
Number of Bulbs
1
Bulb Material
Sponge
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Included
Outer Material
Rubber
Operating Temperature - Maximum
150 Degrees F

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.07 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.