Trim Seal, EPDM, 10 ft Length, 5/8 in Overall Width, Style: Top Bulb

  • Mfr # 1360-10

  • Zoro # G604392980


product price: $16.69
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360-10
Zoro #
G604392980
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Leg Length
9/16 in
Bulb Dia.
0.65 in
For Material Thickness
0.095 in
Inside Height
5/8 in
Outside Edge Trim Width
9/16 in
Overall Length
10 ft
Bulb Diameter
21/32 in
For Material Thickness - Maximum
3/32 in
Inside Length
21/32 in
For Material Thickness - Minimum
7/100 in
Trim Width
5/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Top Bulb
Color
Black
Fits Edge
0.095 in
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Core Material
Steel
Outer Material
Rubber
Operating Temperature - Maximum
150 Degrees F
Number of Bulbs
1
Product Type
Trim Seal
Bulb Location
Bottom
Includes Bulb
Bulb Included
Bulb Material
Sponge
Operating Temperature - Minimum
-20 Degrees F
Includes Core
Core Included

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.095 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.