Trim Seal, EPDM, 10 ft Length, 5/8 in Overall Width, Style: Top Bulb

  • Mfr # 1361-10

  • Zoro # G004392986


product price: $23.15
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1361-10
Zoro #
G004392986
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
10 ft
Leg Length
9/16 in
Bulb Dia.
0.65 in
Overall Length
10 ft
For Material Thickness
0.120 in
Outside Edge Trim Width
9/16 in
Inside Height
5/8 in
Trim Width
5/8 in
Inside Length
21/32 in
Bulb Diameter
21/32 in
For Material Thickness - Maximum
1/8 in
For Material Thickness - Minimum
9/100 in

Details

Item
Trim Seal
Material
EPDM
Style
Top Bulb
Color
Black
Fits Edge
0.120 in
Min. Temp. (F)
-20 Degrees F
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Max. Temp. (F)
150 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Bulb Material
Sponge
Operating Temperature - Minimum
-20 Degrees F
Outer Material
Rubber
Number of Bulbs
1
Includes Bulb
Bulb Included
Core Material
Steel
Product Type
Trim Seal
Operating Temperature - Maximum
150 Degrees F
Bulb Location
Bottom
Includes Core
Core Included

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.120 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.