Trim Seal, EPDM, 10 ft Length, 5/8 in Overall Width, Style: Top Bulb

  • Mfr # 1820-10

  • Zoro # G204393066


product price: $22.69
/ea

Key Features

Material
EPDM
Overall Height
3/4 in
Overall Width
5/8 in
Length
10 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820-10
Zoro #
G204393066
UPC #
-
Country of Origin
Belize

Dimensions

Overall Height
3/4 in
Overall Width
5/8 in
Length
10 ft
Leg Length
3/4 in
Bulb Dia.
0.63 in
For Material Thickness
0.129 in
Inside Height
5/8 in
Outside Edge Trim Width
3/4 in
Overall Length
10 ft
Bulb Diameter
5/8 in
Trim Width
5/8 in
For Material Thickness - Minimum
1/20 in
For Material Thickness - Maximum
1/8 in
Inside Length
5/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Top Bulb
Color
Black
Fits Edge
0.129 in
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Maximum Operating Temperature
150 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Number of Bulbs
1
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F
Includes Core
Core Included
Bulb Material
Sponge
Operating Temperature - Maximum
150 Degrees F
Outer Material
Rubber
Includes Bulb
Bulb Included
Bulb Location
Bottom
Core Material
Steel

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.129 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 3/4 in, Overall Height 3/4 in, Overall Length 10 ft, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.