Trim Seal, EPDM, 10 ft Length, 9/16 in Overall Width, Style: Top Flap Seal

  • Mfr # 1612-10

  • Zoro # G904393076


product price:  $22.79
/ea

Key Features

Material
EPDM
Overall Height
7/16 in
Overall Width
9/16 in
Style
Top Flap Seal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1612-10
Zoro #
G904393076
UPC #
-
Country of Origin
Belize

Dimensions

Overall Height
7/16 in
Overall Width
9/16 in
Length
10 ft
Leg Length
13/32 in
Flap Length
27/32 in
For Material Thickness
0.099 in
Outside Edge Trim Width
7/16 in
Overall Length
10 ft
For Material Thickness - Maximum
3/32 in
For Material Thickness - Minimum
2/25 in
Trim Width
9/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Top Flap Seal
Color
Black
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.099 in
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Profile Shape
Top Flap
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Core
Core Included
Core Material
Steel
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F
Outer Material
Rubber
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Not Included

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Not Applicable, Color Black, For Material Thickness 0.099 in, Inside Height Not Applicable, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.