Trim Seal, EPDM, 82 ft Length, 1/2 in Overall Width, Style: Top Bulb

  • Mfr # 1609-82

  • Zoro # G604393024


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
1/2 in
Length
82 ft
Style
Top Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609-82
Zoro #
G604393024
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
1/2 in
Length
82 ft
Bulb Dia.
0.525 in
Leg Length
9/16 in
Overall Length
82 ft
Inside Height
1/2 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.079 in
For Material Thickness - Minimum
3/50 in
Inside Length
17/32 in
For Material Thickness - Maximum
5/64 in
Trim Width
1/2 in
Bulb Diameter
17/32 in

Details

Item
Trim Seal
Material
EPDM
Style
Top Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Max. Temp. (F)
150 Degrees F
Fits Edge
0.079 in
Maximum Operating Temperature
150 Degrees F
Profile Shape
Specialty Bulb
Minimum Operating Temperature
-20 Degrees F
Product Type
Trim Seal
Core Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Bulb Material
Sponge
Number of Bulbs
1
Operating Temperature - Maximum
150 Degrees F
Bulb Location
Bottom
Includes Core
Core Included
Outer Material
Rubber
Includes Bulb
Bulb Included

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Bottom, Color Black, For Material Thickness 0.079 in, Inside Height 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 82 ft, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.