Trim Seal, EPDM, 82 ft Length, 9/16 in Overall Width, Style: Top Flap Seal

  • Mfr # 1612-82

  • Zoro # G104393005


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
7/16 in
Overall Width
9/16 in
Style
Top Flap Seal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1612-82
Zoro #
G104393005
UPC #
-
Country of Origin
Belize

Dimensions

Overall Height
7/16 in
Overall Width
9/16 in
Length
82 ft
Leg Length
13/32 in
Flap Length
27/32 in
For Material Thickness
0.099 in
Outside Edge Trim Width
7/16 in
Overall Length
82 ft
For Material Thickness - Maximum
3/32 in
For Material Thickness - Minimum
2/25 in
Trim Width
9/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Top Flap Seal
Color
Black
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.099 in
Application
Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products
Max. Temp. (F)
150 Degrees F
Maximum Operating Temperature
150 Degrees F
Profile Shape
Top Flap
Minimum Operating Temperature
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Core Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Product Type
Trim Seal
Includes Core
Core Included
Outer Material
Rubber
Includes Bulb
Bulb Not Included

Description

Trim Seal, Application Agriculture, Appliances, Construction, Electrical, Freight, Government, Industrial Machinery, Marine, Military, Rail, Stocked Products, Bulb Location Not Applicable, Color Black, For Material Thickness 0.099 in, Inside Height Not Applicable, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 82 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.