Zoro Homepage

Weatherstripping

  • Mfr # RS1042-50

  • Zoro # G722441522


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1042-50
Zoro #
G722441522
UPC #
-
Country of Origin
United States

Description

Weatherstripping, Overall Length 50 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Black, Seal Shape D-Shaped, Flange Material Not Applicable, Flange Thickness Not Applicable, Flange Width Not Applicable, Includes Not Applicable, Insert Size Not Applicable, Material EPDM, Standards UL94HB, Rib Depth Not Applicable, Resistance Properties Ozone Resistant, Temperature Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.