Weatherstripping
Mfr # RS1042-75
Zoro # G622441806
product price: $719.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS1042-75
Zoro #
G622441806
UPC #
-
Country of Origin
United States
Description
Weatherstripping, Overall Length 75 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Black, Seal Shape D-Shaped, Flange Material Not Applicable, Flange Thickness Not Applicable, Flange Width Not Applicable, Includes Not Applicable, Insert Size Not Applicable, Material EPDM, Standards UL94HB, Rib Depth Not Applicable, Resistance Properties Ozone Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.