Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-in Woofer 300 Watts Max 4-Ohms

  • Mfr # 10FE200-4

  • Zoro # G416062125


product price: $71.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FE200-4
Zoro #
G416062125
UPC #
810130951079
Country of Origin
Italy

Description

Nominal Diameter 250 mm 10 in Overall Diameter 256.8 mm 10.11 in Bolt Circle Diameter 243.8 mm 9.60 in Baffle Cutout Diameter 233.8 mm 9.20 in Depth 102 mm 4.02 in Flange and Gasket Thickness 8 mm 0.31 in Net Weight 2.2 kg 4.9 lb Shipping Box: Single Carton Box 282 x 280 x 140 mm; 11.0 x 11.0 x 5.5 in Shipping Weight 2.6 kg 5.7 lb Nominal Impedance 8 Ohm Minimum Impedance 6.2 Ohm AES Power Handling 1 150 W Maximum Power Handling 2 300 W Sensitivity 1W/1m 96 dB Frequency Range 50hz-4500 Hz Voice Coil Diameter 37 mm 1.46 in Winding Material Al Former Material Kapton Winding Depth 12 mm 0.47 in Magnetic Gap Depth 8 mm 0.31 in Flux Density 1 T Magnet Ferrite Ring Basket Material Steel Demodulation No Cone Surround 3 Accordion 4 waves NET Air Volume filled by Loudspeaker 0.6 dm-3 0.021 ft-3 Spider Profile 1x constant height waves THIELE AND SMALL PARAMETERS Fs 55 Hz Re 5.9 Ohm Qes 0.74 Qms 11.3 Qts 0.69 Vas 61.7 dm-3 2.18 ft-3 Sd 359.7 cm-2 55.75 in-2 Xmax 4 4.67 mm Xdamage 5 10.4 mm Mms 24.5 g Bl 8.2 N/A Le 0.42 mH Mmd 16.8 g Cms 0.34 mm/N Rms 0.7 kg/s Eta Zero 1.34 % EBP 74 Hz PART NUMBER P/N: Faston Terminals - 8 Ohm Version 02504022 NOTES: 1 2 Hours Test According to AES 2-1984 Rev. 2003 2 Maximum power is defined as 3dB greater than nominal power. 3 Treated Polycotton 4 Xmax= winding depth - magnetic gap depth/2 + magnetic gap depth/3 5 Maximum excursion before permanent damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.