Zoro Homepage

6-in Mid Woofer 300 Watts Max Power 8-Ohms

  • Mfr # 6PR110-8

  • Zoro # G016062006


product price: $131.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PR110-8
Zoro #
G016062006
UPC #
810130951369
Country of Origin
Italy

Description

Nominal Diameter 160 mm 6 in Overall Diameter 186.5/162 mm 7.34/6.37 in Bolt Circle Diameter 172 mm 6.77 in Baffle Cutout Diameter 147 mm 5.79 in Depth 80 mm 3.15 in Flange and Gasket Thickness 9.5 mm 0.37 in Net Weight 2.2 kg 4.9 lb Shipping Box: Single Carton Box 190 x 185 x 103 mm; 7.5 x 7.3 x 4.1 in Shipping Weight 2.4 kg 5.3 lb Nominal Impedance 8 Ohm Minimum Impedance 7 Ohm AES Power Handling 1 150 W Maximum Power Handling 2 300 W Sensitivity 1W/1m 96 dB Frequency Range 100hz-6000 Hz Voice Coil Diameter 37 mm 1.46 in Winding Material Al Former Material Kapton Winding Depth 7.5 mm 0.30 in Magnetic Gap Depth 6 mm 0.24 in Flux Density 1.35 T Magnet Ferrite Ring Basket Material Aluminum Cone Surround 3 Half Roll NET Air Volume filled by Loudspeaker 0.7 dm-3 0.025 ft-3 Spider Profile 1x constant height waves THIELE AND SMALL PARAMETERS Fs 100 Hz Re 6 Ohm Qes 0.60 Qms 4.2 Qts 0.53 Vas 5.6 dm-3 0.20 ft-3 Sd 137 cm-2 21.28 in-2 Xmax 4 2.75 mm Xdamage 5 11.6 mm Mms 12.0 g Bl 8.5 N/A Le 0.22 mH Mmd 10.2 g Cms 0.20 mm/N Rms 1.8 kg/s Eta Zero 0.86 % EBP 167 Hz PART NUMBER P/N Faston Terminals - 8 Ohm Version 01604091 NOTES: 1 2 Hours Test According to AES 2-1984 Rev. 2003 2 Maximum power is defined as 3dB greater than nominal power. 3 Treated Polycotton 4 Xmax= winding depth - magnetic gap depth/2 + magnetic gap depth/3 5 Maximum excursion before permanent damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.